Shop WINSOME TRADING

92633 Townsend Bench with Black Cushion Seat

  • Mfr # 92633
  • Zoro # G104001528

product price: 
$
187.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92633
Zoro #
G104001528
UPC #
21713926333
Country of Origin
China

Description

Townsend Bench is perfect for entry way or bedroom. This bench comes with Cushion seat with Black cover, Cushion size is 32.36"W x 11.81"D x 1.97" thick. Under seating has six sections for storage with upper cubes size 10"W x 11.42"D x 6.69"H and 3 lower cubes size 10"W x 11.77"D x 7.24"H, perfect for shoes storage. Made from combination of solid and composite wood in Espresso Finish. Assembly Require.
  • Color/Finish: Dark Espresso
  • Material: Solid / Composite Wood
  • Dimensions:
  • Width: 33.7
  • Depth: 12.52
  • Height: 19.17
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.