This item is Discontinued.

Winsome Trading Winsome Trading 10519 Halifax Cabinet for Closet - Office  5 Drawers  White 10519

This item is Discontinued.

Winsome Trading

Winsome Trading 10519 Halifax Cabinet for Closet - Office 5 Drawers White (Discontinued)

Mfr # 10519
Zoro # G003877569
UPC # 21713105196
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10519
Zoro #
G003877569
UPC #
21713105196
Country of Origin
China

Description

Halifax storage carts feature a multitude of drawers for easily accessible storage in your home office, kitchen, craft room, or a child's room. Optional locking casters to use them with or wihtout casters for stationary or mobility storage. Crate a workspace by placing tabletop over 2 of 7-Drawer carts for high table or 5-Drawer creates a normal table height. Available in White, Black, Walnut Finish. Choose from 5-drawer or 7-drawer with cut-out drwer pull. Drawer inside dimension 15.90"W x 11.73"D x 2.55"H. If casters is used, 2.16" is clearance between floor and bottom of cart. Assembly required.
  • Color/Finish: White
  • Material: Composite Wood
  • Dimensions:
  • Width: 19.21
  • Depth: 15.98
  • Height: 26.3
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.