Winsome Trading 92327 Terrace Storage Shelf 3-Tier 26 in. wide in Espresso

  • Mfr # 92327
  • Zoro # G403958479
product price: 
$
124.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92327
Zoro #
G403958479
UPC #
21713923271
Country of Origin
China

Description

Terrace Storage Shelf / Bookcase Collection is perfect to use alone or pair with baskets and create a place for your goodies. This 3-Tier Shelf has overall size of 26"W x 11.8"W x 30"H. Top is 26"W x 11.81"D. Upper shelf is 23.54"W x 10.63"D x 12.80"H and lower shelf is 12.32"H. Constructed from combination of solid and composite wood in Dark Espresso finish. Assembly Required.
  • Color/Finish: Espresso
  • Material: Composite Wood
  • Dimensions:
  • Width: 26
  • Depth: 11.8
  • Height: 30
  • Restrictions

    Ratings & reviews