29553 Bellamy Leaning Shelf; Black

  • Mfr # 29553
  • Zoro # G703939444
product price: 
$
136.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29553
Zoro #
G703939444
UPC #
21713295538
Country of Origin
China

Description

The Bellamy Leaning Shelf blends clean, contemporary design with space-saving storage. The unit offers five tiered shelves for books or for showing off your favorite photos and decor. Perfect for apartments or tight spaces, the unit is finished in a sleek Black and made of Solid and Composite Wood for durability. The shelves range from 14.17"D for the bottom shelf to 4.72"D for the top shelf. Combine this Leaning Shelf with the other modular Bellamy Leaning Shelves to create even more storage and display options. The side and back railings on the shelves keep your items in place. Comes with tip resistant hardware to keep the unit securely attached to the wall.

Specifications
  • Collection: Bellamy
  • Color: Black
  • Material: Solid & Composite Wood
  • Assembly Required: Yes
  • Top Shelf Dimensions: 20.2" W x 4.7" D
  • 2nd Shelf Dimensions: 20.2" W x 7" D
  • 3rd Shelf Dimensions: 20.2" W x 9.4" D
  • 4th Shelf Dimensions: 20.2" W x 11.8" D
  • Lowest Shelf Dimension: 20.2" W x 14.1" D
  • Clearance Between All Other Shelves: 12.5" H
  • Clearance From Floor to Underneath Bottom Shelf: 5.5" H
  • Clearance to Top of Unit: 9.4" H
  • Weight: 39 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews