Shop WINTER WALKING
See all product information
Create Account
Ice Cleats, Ball, Heel Coverage, Pull-On, Tungsten Carbide, Stud, Fits Shoe Size Men's 12 to 13 1/2
Mfr # JD7725-XL
Zoro # G9708831
product price:Â
$
74.99
/pr
Key Features
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
For Use on Surface Types
Ice, Snow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JD7725-XL
- Zoro #
- G9708831
- UPC #
- 852524006675
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Shoe Size
- Men's 12 to 13 1/2
- Traction Device Dimensions
- 7-1/2 in L x 6-1/2 in W x 3-1/2 in H
Details
- Item
- Ice Cleats
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Ball, Heel
- Traction Type
- Stud
- Traction Attachment Style
- Pull-On
- For Use on Surface Types
- Ice, Snow
- Upper Material
- TPE
- Gender
- Unisex
- Color
- Blue/Gray
- Suggested Traction Environment
- Ice, Snow
Description
Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 7-1/2 in L x 6-1/2 in W x 3-1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 12 to 13 1/2, Blue/Gray, Unisex, For Use on Surface Types Ice, Snow, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.