Shop WINTER WALKING
See all product information
Create Account
Ice Cleats, Ball, Heel Coverage, Pull-On, Tungsten Carbide, Stud
Mfr # JD7710-XL
Zoro # G9708935
product price:Â
$
71.79
/pr
Key Features
Fits Shoe Size
Men's 11-1/2 to 13 / Women's 14
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD7710-XL
- Zoro #
- G9708935
- UPC #
- 852524006927
- Country of Origin
- Taiwan, Province of China
- Item
- Ice Cleats
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Ball, Heel
- Traction Type
- Stud
- Traction Attachment Style
- Pull-On
- For Use on Surface Types
- Ice, Snow
- Upper Material
- TPE
- Gender
- Unisex
- Color
- Gray/Orange
- Suggested Traction Environment
- Ice, Snow
- Spikers per Shoe
- 28
Description
Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 7-1/2 in L x 6-1/2 in W x 3-1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 11-1/2 to 13 / Women's 14, Gray/Orange, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.