Shop WINTER WALKING
See all product information
Create Account
Traction Device, Ball, Heel Coverage, Pull-On, Tungsten Carbide, Stud
Mfr # JD6610-L
Zoro # G2087185
product price:Â
$
66.95
/pr
Key Features
Fits Shoe Size
Men's 9-1/2 to 11 / Women's 11-1/2 to 13
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JD6610-L
- Zoro #
- G2087185
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Shoe Size
- Men's 9-1/2 to 11 / Women's 11-1/2 to 13
- Traction Device Dimensions
- 12 in L x 5-1/2 in W x 3 in H
- Length
- 12 in
- Width
- 5 1/2 in
- Height
- 3 in
- Dimensions
- 12" L x 5-1/2" W x 3" H
Details
- Item
- Traction Device
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Ball, Heel
- Traction Type
- Stud
- Traction Attachment Style
- Pull-On
- Suggested Environment
- Indoor
- For Use on Surface Types
- Ice
- Upper Material
- TPE
- Gender
- Unisex
- Color
- Gray, Orange
- Material
- Rubber and Tungsten Carbide
- Footwear Brand
- WINTER WALKING
- Suggested Traction Environment
- Driving, Ice, Liquids, Snow
- Products By Industry
- General Approach
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 12 in L x 5-1/2 in W x 3 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 9-1/2 to 11 / Women's 11-1/2 to 13, Gray, Orange, Unisex, For Use on Surface Types Ice, Indoor, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.