This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD4501-M
- Zoro #
- G3561327
- UPC #
- -
- Country of Origin
- China
- Item
- Replacement Strap
- Material
- Nylon
- For Use With
- IceGrips ROTOR Bunny Boot
- Color
- Green
- Gender
- Men's
- Footwear Brand
- WINTER WALKING
- Waterproof
- Yes
- Accessory Type
- Replacement Strap
- Shell Material
- Nylon
- Wire Color
- Green
- Compatible Product Type
- IceGrips ROTOR Bunny Boot
- Traction Material
- Nylon
Dimensions
- Size
- Men's 7 to 8
- Length
- .5"
- Fits Footwear Size
- Men's 7 to 8
- Mens Shoe Size - Maximum
- 8
- Width
- 28.5"
- Height
- 1.375"
- Mens Shoe Size - Minimum
- 7
- Bottle Size
- Men's 7 to 8
- Size - Alpha
- Men's 7 to 8
- Container Size
- Men's 7 to 8
Description
Replacement Strap, Size Men's 7 to 8, Material Nylon, Green, For Use With IceGrips ROTOR Bunny Boot, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.