This item is Discontinued.
This item is Discontinued.
Overboot, Plain Toe, 4 in Height, Fibrous Loop Traction Sole, Black, Red, M (Discontinued)
Mfr #
JD1226-M
Zoro #
G701257380
UPC # 860006677015
Country of Origin United States
Category Overboots and Overshoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- M
- Boot Height
- 4 in
- Fits Shoe Size
- 6 to 7 1/2 (Men), 8 to 9 1/2 (Women)
- Footwear Width
- M
- Fits Chest Size
- Chemical Resistant
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Overboot, Ankle, Footwear Sole Pattern Fibrous Loop Traction, Toe Type Not Applicable, Black, Red, Fits Shoe Size 6 to 7 1/2 (Men) / 8 to 9 1/2 (Women), Style Number JD1226, Boot Height 4 in, Unisex, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.