Shop WINTER WALKING
See all product information
Create Account
Traction Device, Ball, Heel Coverage, Pull-On, Tungsten Carbide, Stud
- Mfr # JD510-M
- Zoro # G3561162
product price:Â
$
31.49
/pr
Key Features
Fits Shoe Size
Men's 7 to 8-1/2 / Women's 9 to 10-1/2
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD510-M
- Zoro #
- G3561162
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Traction Device
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Ball, Heel
- Traction Type
- Stud
- Traction Attachment Style
- Pull-On
- Suggested Environment
- Outdoor
- For Use on Surface Types
- Ice
- Upper Material
- TPE
- Color
- Gray, Green
- Gender
- Unisex
- Material
- TPU
- Footwear Brand
- WINTER WALKING
- Waterproof
- Yes
- Suggested Traction Environment
- Driving, Ice, Snow
- Spikers per Shoe
- 16
- Shell Material
- TPU
- Wire Color
- Gray, Green
Dimensions
- Fits Shoe Size
- Men's 7 to 8-1/2 / Women's 9 to 10-1/2
- Size
- M
- Traction Device Dimensions
- 9 in L x 1-1/4 in W x 5-1/8 in H
- Width
- 1 1/4 in
- Length
- 9 in
- Height
- 5 1/8 in
- For Womens Shoe Size - Minimum
- 9
- For Mens Shoe Size - Maximum
- 8 1/2
- For Womens Shoe Size - Maximum
- 10 1/2
- For Mens Shoe Size - Minimum
- 7
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 9 in L x 1-1/4 in W x 5-1/8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 7 to 8-1/2 / Women's 9 to 10-1/2, Gray, Green, Unisex, For Use on Surface Types Ice, Outdoor, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.