Industrial Compound Gauge, 30 to 0 to 160 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P1S416
  • Zoro # G1604362
product price: 
$
47.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S416
Zoro #
G1604362
UPC #
628311255485
Country of Origin
China
Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Aluminum
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
30 to 0 to 160
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Connection Type
MNPT
Case Material
Aluminum
For Use With
Media Compatible with Bronze
Standards
ANSI/ASME, CRN
Calibration Certificate Included
No
Smallest Graduation
2 in Hg/2 psi/10 kPa
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 70,000
Socket Material
Brass
Gauge Primary Range Numbered Graduations
30/20/200
Gauge Primary Range Smallest Graduation
10/10/50
Accuracy Grade
ASME B40.100 Grade 1A
Removable Bezel
No
Field Fillable
No
Movement Material
Brass
Case Finish
Painted
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Pointer Color
Black
Dial Color
White
Over-Pressure Limit
25%
Process Temperature Range
-40 Degrees to 200 Degrees F
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Pressure Range Type
Compound
Includes Mounting Hardware
No
Non-Sparking
No
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Case Construction
Welded Joint
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Gauge Case Liquid
None
Sensor Material
Phosphor Bronze
Process Connection Gender
Male
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 1,100
Cleaned for Oxygen Service
No
Vibration Resistance
None
Scale Type
Dual
Includes Vent Plug
No
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
Brass
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP52
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Case Liquid
None

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
1.275 in
Case Diameter
5.076 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.