Industrial Vacuum Gauge, 30 to 0 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P1S410
  • Zoro # G1604380
product price: 
$
34.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S410
Zoro #
G1604380
UPC #
628311255430
Country of Origin
China
Item
Industrial Vacuum Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Aluminum
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1/5
Gauge Primary Range Numbered Graduations
5/10
Case Color
Black
Calibration Certificate Included
No
Socket Material
Brass
Smallest Graduation
0.5 in Hg/1 kPa
Connection Type
MNPT
Standards
ANSI/ASME, CRN
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
-100 to 0
Case Material
Aluminum
Case Construction
Welded Joint
Movement Material
Brass
Non-Sparking
No
Pointer Color
Black
Secondary Scale Units
kPa
Includes Calibration Certificate
No
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Accuracy Scale
Full Scale
Removable Bezel
No
Includes Mounting Hardware
No
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade 1A
Secondary Pressure Range
-101 to 0
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Pointer Material
Aluminum
Dial Face Material
Aluminum
Vibration Resistance
None
Gauge Case Liquid
None
Case Finish
Painted
Field Fillable
No
Over-Pressure Limit
25%
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Sensor Type
Bourdon Tube
Bezel Material
Brass
Pressure Range Type
Vacuum
Sensor Material
Bronze
Dial Color
White
Dry Dampening Feature
None
Operating Temperature Range
-40 Degrees to 200 Degrees F
IP Rating
IP52
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
NEMA Enclosure Rating
5
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.275 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.076 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.