WING2304 20 ft. Rosco Sport Rainbow Play & Cooperation Parachute

  • Mfr # WING2304
  • Zoro # G303919563
product price: 
$
137.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WING2304
Zoro #
G303919563
UPC #
5704954230401
Country of Origin
China

Description

Playing with the parachute provides exercise for the whole body for all ages, and is a wonderful way to develop basic physical coordination. Made of colorful, lightweight, fire-resistant polyester with very strong handles, the parachute inspires many different games and activities. A strong 10 mm thick rope is sewn into the outer edge, allowing an almost unlimited number of people to play at the same time.

Includes:
  • Provides exercise for the whole body for all agesDevelops basic physical coordinationMade of lightweight, fire-resistant polyester with very strong handlesStrong rope is sewn into the outer edge, allowing an almost unlimited number of people to play at the same time
Specifications
  • Size: 20 ft.
  • Width: 8
  • Height: 7
  • Depth: 15
  • Measures: 236.22" x 236.22"
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews