
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WING2131
Zoro #
G003919580
UPC #
5704954213107
Country of Origin
China
Description
Pair of handles for the Go Go made of 12 mm diameter steel covered with surface-reinforced foam. The Go Go encourages exciting and challenging motor activity, developing body control. The third generation Go Go has a modern design reflecting the ambition to manufacture strong and beautiful toys that are safe, stimulating, and fun to play with.
Features- Handles for Gogo
- 2 Piece
- Attaches to Go GoCovered with surface-reinforced foamMade of steel
- Width: 7
- Height: 2.5
- Depth: 19
- Weight: 4.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.