Plant-Based Lavender Fitness Wipes 700ct Bundle, 2 Refill Rolls + Black Wall Dispenser, 1400 Wipes
- Mfr # WX72264BWD2LARP
- Zoro # G624799202
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX72264BWD2LARP
- Zoro #
- G624799202
- UPC #
- 655315722644
- Country of Origin
- China
Description
This ready-to-deploy bundle pairs 2 x 700ct Plant-Based Fitness Wipes Refill Roll (Fresh Lavender; 1,400 wipes total) with 1 x Stainless Steel Black Wall Dispenser, giving gyms, studios, offices and facilities everything needed to put wipes within easy reach on day one. Pack Contents: 2 refill roll(s) + 1 dispenser - ships in 2 separate parcels. High-Capacity Refills: 1,400 wipes keep high-traffic stations stocked. Durable Dispensing: Stainless Steel Black Wall Dispenser holds and protects bulk rolls for clean, one-at-a-time dispensing. Universal Fit: Dispenser is compatible with Wipex 400ct, 700ct and 800ct bulk refill rolls. Set up a complete wipe station in one order and keep it running with standard Wipex refills. Shipping Note: Ships as 2 separate parcels: Parcel 1 - 2 refill rolls (factory case), 18 x 9.5 x 10 in, 24 lb; Parcel 2 - black wall dispenser carton, 12 x 11.75 x 12.75 in, 8.5 lb. Listed ship pack reflects both parcels combined.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.