Shop WIPEX
Create Account
Stainless Steel White Wall Dispenser with Brackets, Fits Most Refill Rolls, Matte Brushed Metal
- Mfr # WX72326WWD
- Zoro # G224799244
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX72326WWD
- Zoro #
- G224799244
- UPC #
- 655315723269
- Country of Origin
- China
Description
The Wipex Stainless Steel Wall-Mounted Wipes Dispenser is a sleek and durable solution designed to provide easy access to wipe refills in gyms, yoga studios, fitness centers, and other commercial facilities. The dispenser features a modern Studio White powder-coated finish that is smudge-resistant and easy to maintain, combining style and practicality. It is compatible with all Wipex Bulk Wipes Refills, including 400ct, 700ct, and 800ct bulk options, as well as most other wet wipe bulk refill rolls. The dispenser is designed for wall mounting with the dispensing nozzle facing upwards for convenient use by all users. It comes with a lock and key system to secure wipes and maintain hygiene. Installation is simple, and the lightweight design minimizes the load on the wall while providing sturdy construction. The dispenser helps keep gym equipment and surfaces clean by encouraging quick and hygienic wipe access, promoting a healthier environment for users. Key Features: Material: Stainless steel with a Studio White powder-coated finish for durability and easy maintenance. Compatibility: Fits Wipex disinfecting wipes, gym wipes, fitness wipes and bulk wipe refill rolls. Design: Wall-mounted with an upward-facing dispensing nozzle for easy access. Security: Includes lock and key to protect wipes and control usage. Installation: Lightweight design for minimal wall load, easy wall mounting. Hygiene: Facilitates quick and convenient cleaning, promoting a clean and safe environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.