Shop All Electrical Box Hardware
Wiremold
Poke-Thru Device
Mfr # RC4CTCBK
Zoro # G3961940
original price:
$162.99
9% off
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Multi-Service
- Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22(C) and 314 of NEC
- Features Flange available in painted gray (GY), black (BK), ivory (VY), or brushed metal finished in aluminum (AL), and brass (BS) . Slide covers match the painted flange colors, gray, black, and ivory. Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum colored slide holder (AA). Includes Wiremold Open System unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes Ortronics TracJack Mounting adapters and Ortronics Series II Communication Housing. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC4 Series Poke-Thru Devices require a 4'' (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8'' minimum.
- Hole Size 4"
- Component Type Cover Assemblies
Product Information
- Brand Wiremold
- MFR # RC4CTCBK
- Zoro # G3961940
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Hole Size | 4" |
Details
Description
Poke-Thru Device, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22(C) and 314 of NEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 208/120V AC, A Curve (QO330GFI)
- SUPERIOR ELECTRIC Programmable Digital Timer Switch 110V AC 16A Auto Factory School Bell Control Instrument 40 Groups (SW40T)
- MERSEN UL Class Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (XTCE012B10C)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- WIEGMANN Back Panel, Panel Accessory, 12 Gangs, Aluminum (HW-MP1008AWW)
- RACO Mud Ring, Ring Accessory, 2 Gangs, Galvanized Zinc, Floor Box (778)
- NVENT HOFFMAN Keylock Kit, Kit Accessory, 316 stainless Steel (UUHKL)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel (A24P24)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- RACO Mud Ring, Ring Accessory, 1 Gangs, Galvanized Zinc, Square Box (772)
- Wiremold Electrical Box Hardware