This item is Discontinued.

This item is Discontinued.
Power Strip, Rack Mounted, 5-15R, 6 ft. (Discontinued)
Mfr #
J08B0B
Zoro #
G1236506
UPC # 786776012187
Country of Origin Unknown
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J08B0B
- Zoro #
- G1236506
- UPC #
- 786776012187
- Country of Origin
- Unknown
- Item
- Power Strip
- Type
- Rack Mounted
- Receptacle Configuration
- 5-15R
- Standards
- cULus Listed
- NEMA Receptacle Configuration
- Simplex
- Enclosure Rating
- Dry Interior Locations
- Hz
- 60 Hz
- Circuit Breaker
- Yes
- Max. Amps
- 15A
- Mounting Style
- Rack Mount
- Housing Material
- Steel
- Features
- Surge Protection, EMI/RFI Noise Reduction, Space Saving Low Profile, Protection Indication, Resettable Circuit Breaker, Product Warranty
- Voltage
- 125V
- Phase
- 1
- Number of Outlets
- 8
- Input Voltage
- 120 V AC
- Maximum Input Current
- 15 A
- Certifications & Standards
- UL, cUL
- Form Factor
- Rack-mountable
- Maximum Frequency
- 60 Hz
- Product Type
- Power Strip
- Package Contents
- Plug-In Outlet Center 8-Outlet Power Strip, Mounting Hardware, Installation Instructions