Electrical Box, Alarm Box Type, 2 Gangs, Steel, Square Shape
- Mfr # V5753
- Zoro # G0573590
product price:Â
$
41.99
/ea
Key Features
Box Type
Alarm
Number of Gangs
2 Gangs
Material
Steel
Length
4.688 in
Overall Width
4.688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V5753
- Zoro #
- G0573590
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.688 in
- Overall Width
- 4.688 in
- Overall Depth
- 2-3/4 in
Details
- Item
- Electrical Box
- Box Type
- Alarm
- Number of Gangs
- 2 Gangs
- Material
- Steel
- Box Shape
- Square
- Color
- Ivory
- Features
- Special Features
- Low-profile, unobtrusive appearance. Blends with any d©cor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
- Standard
- cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
- Product Environmental Profile
- Yes
Description
V5753 2 Gang Alarm Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.