Shop WIREMOLD

Wire Clip Fitting, Gray, Steel, PK12

  • Mfr # OFRWC
  • Zoro # G1918782

product price: 
$
4.79
/pk of 12, $0.40/ea

Key Features

Type
Raceway
Color
Gray
Raceway Type
Over Floor Raceway
For Use With
OFR Series Raceway
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OFRWC
Zoro #
G1918782
UPC #
786776175189
Country of Origin
Mexico

Dimensions

Length
1 7/16 in
Depth
1.42"
For Raceway Width
6 7/8 in
Overall Length
1 7/16 in
Overall Height
3/8 in
Raceway Width
6 7/8 in
Raceway Height
1/2 in
For Raceway Height
1/2 in
Overall Width
3/4 in
Wire Rope Length
1 7/16 in
Fits Chest Size
12 Per Pack, Holds Conductors in Place

Details

Item
Wire Clip Fitting
Type
Raceway
Color
Gray
Raceway Type
Over Floor Raceway
For Use With
OFR Series Raceway
Material
Steel
Material of Construction
Steel
Number of Channels
4
Standards
cETLus Listed
Backing
Non-Adhesive
Voltage
600.0 V
Includes
12 Wire Clips
Features
12 Per Pack, Holds Conductors in Place
Mounting Style
Snap In
Series
OFR
Compatible with Product Type
OFR Series Raceways
Application Sector
Commercial
Special Features
Black powder coat finish, durable textured finish resists scuffing and scratches, is paintable and blends withmost decors. Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations. Installs in open space areas, provides power, communication, and A/V wiring to areas where in-floor or ceiling distribution are not accessible options.
Standard
OFR Series Overfloor Raceway System is cETLus Listed.
Product Model
OFRWC
Cable Manager Type
Cable Clip
Product Type
Cable Tying
Product Name
OFR Series Overfloor Raceway Wire Clips
Product Material
Steel
Product Series
OFR
Product Line
Wiremold
ETL Listed
Yes
Shell Material
Steel
Wire Color
Gray

Description

Wire Clip Fitting, Series OFR, For Raceway Height 1/2 in, For Raceway Width 6 7/8 in, Number of Channels 4, Color Gray, Material Steel, Backing Non-Adhesive, Mounting Style Snap In, Compatible with Product Type OFR Series Raceways, Features 12 Per Pack, Holds Conductors in Place, Includes 12 Wire Clips, Overall Height 3/8 in, Overall Length 1 7/16 in, Overall Width 3/4 in, Standards cETLus Listed, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.