30300 Battery Terminal Bolt
- Mfr # W48-30300
- Zoro # G203856616
product price:Â
$
38.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W48-30300
- Zoro #
- G203856616
- UPC #
- -
- Country of Origin
- China
Description
Features
- Easy and reliable direct connections to the battery
- Direct to battery power circuits help reduce noise in stereo, communication and other electronic equipment
- Made of solid brass
- Weight - 0.5000
- Type - Standard side terminal stud
- Thread size - 0.75 in.-16
- Hex size - 0.62 in.
- Stud length - 0.4 in.
- Overall length - 1.59 in.
- Material - Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.