Funnel King 3 Qt. Drum Funnel 32400 with 2" Bung Threads

  • Mfr # 32400
  • Zoro # G902702849
product price: 
$
22.25
/ea
Sold in multiples of 2 for $44.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32400
Zoro #
G902702849
UPC #
10054324007
Country of Origin
United States

Description

WIRTHCO FUNNEL KING® 3 QT. DRUM FUNNEL 32400 WITH 2" BUNG THREADS FUNNEL KING'S® 3-QUART POLYETHYLENE DRUM FUNNEL FEATURES A DEEP 3-QUART CAPACITY FUNNEL MADE FROM DURABLE, 100% POLYETHYLENE THAT WON'T RUST OR DENT. THREADED FOR 2 IN. BUNG OPENINGS, THIS POLYETHYLENE DRUM FUNNEL IS PERFECT FOR NUMEROUS MATERIALS, INCLUDING UV/EB INKS, ADHESIVES, COATINGS AND SOLVENTS. WITH AN OVERALL HEIGHT OF 9-3/16" AND A 7-1/2" DIAMETER, THIS FUNNEL IS THE IDEAL CAPACITY FOR A VARIETY OF PROJECTS AND NEEDS. FEATURES:
    OVERALL HEIGHT: 9-3/16 INCHES TOP ID: 7-1/2 INCHES SPOUT LENGTH: 1-7/16 INCHES SPOUT OD: 2-1/4 INCHES MAX TEMP: 250° FAHRENHEIT

Ratings & reviews