Shop WIRTHCO
Create Account
Funnel King 3 qt Drum Funnel with 2 in. Bung Threads, Gray
- Mfr # 32400
- Zoro # G124196105
product price:Â
$
284.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32400
- Zoro #
- G124196105
- UPC #
- -
- Country of Origin
- China
Description
Funnel King 3 qt Drum Funnel with 2 in. Bung Threads Wirthco Funnel King 3 Qt. Drum Funnel 32400 with 2 in Bung Threads Funnel King's 3-Quart Polyethylene Drum Funnel features a deep 3-Quart capacity funnel made from durable, 100% polyethylene that won't rust or dent. Threaded for 2 in. bung openings, this Polyethylene Drum Funnel is perfect for numerous materials, including UV/EB inks, adhesives, coatings and solvents. With an overall height of 9-3/16 in and a 7-1/2 in diameter, this funnel is the ideal capacity for a variety of projects and needs. Features: Overall Height: 9-3/16 inches Top ID: 7-1/2 ininches Spout Length: 1-7/16 inches Spout OD: 2-1/4 inches Max Temp: 250degree Fahrenheit Features Overall Height: 9-3/16 inches. Top ID: 7-1/2 inches. Spout Length: 1-7/16 inches. Spout OD: 2-1/4 inches. Max Temp: 250degree Fahrenheit. Specifications Height Inches: 9.25. Capacity: 3 Qt.. Color Finish: Gray. Assembly: Assembled. Construction: Polyethylene. Diameter Inches: 7.5. Maximum Temperature Degrees: 250. Thread Inches: 2. Top Inside Diameter Inches: 7.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.