Shop All Cabinet Handles & Pulls
This Product is Discontinued
Wisdom Stone
Symone Cabinet Pull, 192mm 7 9/16in Center to Center, Polished Gold (Discontinued)
Mfr # 4142192GP
Zoro # G808790742
This Product is Discontinued
Key Features
- Finish Polished Gold
- Material Zinc Alloy
- Length 8.86 in.
- Width 2.1 in.
Product Information
- Brand Wisdom Stone
- MFR # 4142192GP
- Zoro # G808790742
- UPC # 841979107150
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 8.86 in. |
Width | 2.1 in. |
Details
Description
This Symone pull is one of the unique pulls from this Wisdom Stone line. The shape of the pull itself is modern, clean, and attractive, while the back plates are decorative and detailed. The pattern allows the user to see through to the cabinet or drawer behind, making it the perfect pull when contrast is desired.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.