Shop WIX FILTERS
See all product information
Create Account
Coolant Filter, 24196
Mfr # 24196
Zoro # G7752858
product price:Â
$
30.89
/ea
Key Features
Filter Design
Coolant Spin-On Filter
Thread Size - Automotive Filters
16X1.5 MM
Type
By-Pass
Outlet
3.681"
Thickness
0.23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24196
- Zoro #
- G7752858
- UPC #
- 765809241961
- Country of Origin
- Unknown
- Item
- Coolant Filter
- Filter Design
- Coolant Spin-On Filter
- Type
- By-Pass
- Outlet
- 3.681"
- Media
- Cellulose
Description
Coolant Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.