Shop WIX FILTERS
Create Account
33472 Spin-On Fuel And Water Separator Filter
- Mfr # W69-33472
- Zoro # G204017344
product price:Â
$
49.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W69-33472
- Zoro #
- G204017344
- UPC #
- 765809334724
- Country of Origin
- China
Description
Features
- Principle application - Audi, Volkswagen, volvo (79-85), cummins, deutz , ihc, other
- With standard drain (14 micron). If standard filter is needed with out drain use 33358 - If self-venting drain required, use wf10024
- Style - Spin-on fuel and water separator filter
- Service - Fuel
- Height - 5.196
- Outer diameter top - 3.015
- Thread size - 16 x 1.5 mm.
- Burst pressure-psi - 330
- Maximum flow rate - 8-10 gpm
- Nominal micron rating - 14
- Attached gasket
- Outside diameter - 2.74
- Inside diameter - 2.37
- Thickness - 0.217
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.