51060XP 5.18 In. Oil Filter
- Mfr # W68-51060XP
- Zoro # G803974512
product price:Â
$
46.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W68-51060XP
- Zoro #
- G803974512
- UPC #
- 765809216815
- Country of Origin
- China
Description
Wix xp, engineered for today's toughest driving conditions. Heavy loads, city driving and high temperatures are no match for the enhanced durability of our latest offering. Wix xp filters provide the ultimate protection, offering technology for the latest advancements in synthetic oil and extended mileage.
Features- Type - Spin-on.
- Color - Black.
- Material - Synthetic wire backed.
- Diameter - 3.660 in.
- Height - 5.178 in.
- Anti-drain back valve.
- Gasket material - Rubber.
- Fits for various makes & models.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.