Shop WIX FILTERS
See all product information
Create Account
Fuel Water Separator, 33584
- Mfr # 33584
- Zoro # G7751993
product price:Â
$
39.15
/ea
Key Features
Filter Design
0.13"
Micron Rating
0.13 in
Thread Size
0.13"
Thickness
0.13"
Type
0.13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33584
- Zoro #
- G7751993
- UPC #
- 765809335844
- Country of Origin
- Unknown
- Filter Design
- 0.13"
- Micron Rating
- 0.13 in
- Type
- 0.13"
- Media
- 0.13"
Dimensions
- Thread Size
- 0.13"
- Thickness
- 0.13"
- Gasket Inside Diameter (in)
- 0.13"
- Outer Diameter Top
- 0.13"
Description
Fuel Water Separator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.