Shop WIX FILTERS
See all product information
Create Account
Indl Hydraulic Applications, D47B10Gv
Mfr # D47B10GV
Zoro # G3275289
product price:Â
$
87.89
/ea
Key Features
Outside Dia.
2.22 in
Micron Rating
10 Micron
Max. Temp. (F)
248 Degree F
Head Material
Microglass
Height
8.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D47B10GV
- Zoro #
- G3275289
- UPC #
- 765809825628
- Country of Origin
- Unknown
Dimensions
- Outside Dia.
- 2.22 in
- Height
- 8.27 in
Details
- Micron Rating
- 10 Micron
- Max. Temp. (F)
- 248 Degree F
- Head Material
- Microglass
- Item
- Cartridge Hydraulic Metal Cani
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA