Shop WIX FILTERS
See all product information
Create Account
Indl Hydraulic Applications, W01Ag688
- Mfr # W01AG688
- Zoro # G3276348
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Height
7.87 in
Inside Dia.
4.33 in
Max. Temp. (F)
248 Degrees F
Outside Dia.
7.01 in
Head Material
Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W01AG688
- Zoro #
- G3276348
- UPC #
- 765809368705
- Country of Origin
- Unknown
- Max. Temp. (F)
- 248 Degrees F
- Item
- Cartridge Hydraulic Metal Cani
- Head Material
- Microglass
- Micron Rating
- 20 Micron