This item is Discontinued.

Wizkids WizKids WZK16510 Dungeon II Stone Walls Warlock Tiles WZK16510

This item is Discontinued.

Wizkids

WizKids WZK16510 Dungeon II Stone Walls Warlock Tiles (Discontinued)

Mfr # WZK16510
Zoro # G703920688
UPC # 634482165102
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WZK16510
Zoro #
G703920688
UPC #
634482165102
Country of Origin
China

Description

After a year of R&D, Wizkids has perfected the dungeon tile. The WarLock Dungeon Tile system solves many of the problems presented with other tile systems. The WarLock clips allow players to construct rooms in advance and place them on the table as needed. Full height 2" tall walls are perfect for players that want a deeper immersion into their game play. Offset walls provide you with the ability to place figures in any square on the grid, without pesky corners eating into your play area.

Features
  • Designed to keep oneself engaged and subsequently encourage
  • Can play with fun and excitement
Includes
  • 4 2" Stone Full Height Exterior Double Doors, 4 2" Stone Full Height Exterior Single Doors, 1 2" Stone Full Height Straight Walls with Accessory Port, 10 2" Stone Full Height Interior Walls, 4 2" Stone Full Height Interior Single Doors, 8 Full Height Stone Corner Pillars, 5 Stone Full Height Inside Corner Walls, 5 Stone Full Height Outside Corner Walls, 2 4" x 4" Stone/Wood Dual-Sided Tiles, 2 2" x2" Stone/Wood Dual-Sided Tiles, 2 2" x 8" Stone/Wood Dual-Sided Tiles, 16 Stone Edge Caps, 90 WarLock Clips, 8 DRAGONLOCK Adaptor Clips, 8 OpenLOCK Adaptor Clips, 4 Torches, 4 Banners
Specifications
  • Release Date: 12/23/2020
  • Weight: 5.05 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.