This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WZK72232
- Zoro #
- G603920672
- UPC #
- 634482722329
- Country of Origin
- China
Description
Favelas is a tile laying game about the beautification of the iconic Favelas of Rio de Janeiro. These stacked and ever-evolving neighborhoods are home to many people who stand to benefit greatly from this infusion of money, modernization and beauty. The bad news is that the council who will approve the funding is fickle and constantly coming back with notes which alter the value of the colors that are used in this beautification. Played in 3 rounds, this fast moving Euro style game will keep people watching for the majorities their opponents are going for-and which colors are being devalued or not.
Features- Favelas board games
- High quality
- Proprietary design
- Exceptional performance
- Type: Board Games
- Players: 2-4 players
- Ages: 14+
- Time: 30-45 minute play time
- Weight: 2.663 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov