This item is Discontinued.

Wizkids WizKids WZK73666 Warhammer 40K Relic Board Game WZK73666

This item is Discontinued.

Wizkids

WizKids WZK73666 Warhammer 40K Relic Board Game (Discontinued)

Mfr # WZK73666
Zoro # G303920910
UPC # 634482736661
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WZK73666
Zoro #
G303920910
UPC #
634482736661
Country of Origin
China

Description

In Relic, two to four players each assume the role of a powerful individual from the Warhammer 40,000 universe, and bravely venture forth to shield the Antian Sector from certain doom. By completing missions and claiming victory over enemies, characters gain rewards and experience, including mighty artefacts called Relics, furthering their chance at defeating whatever evil lies beyond the Warp rift. Based on the classic Talisman system, each turn, a player rolls a single six-sided die before moving their playing piece that number of spaces around the board. That player then draws a card or cards to see what they’ve encountered, pitting their heroic persona against foul enemies, dangerous locations, and fantastic strangers. And all the while, these intrepid heroes rise in power, as they work their way toward the ultimate goal at the center of the board, which could be anything from confronting Kairos Fateweaver, the two-headed Oracle of Tzeentch, to fighting for control over the Lost Flagship of St. Antias.

Includes
  • Rulebook, 10 Plastic Character Pieces, 4 Plastic Character Bases, 4 Plastic Level Pegs, 16 Dials and Plastic Dial Connectors, 4 six-sided Dice, Game Board, 150 Tokens, 4 Character Trackers, 10 Character Boards, 5 Scenario Boards, 336 Cards
Specifications
  • Player: 2-4 players
  • Age: Ages 14+
  • Play Time: 2-3 hours play time
  • Weight: 5.76 lbs

Ratings & reviews