This item is Discontinued.

This item is Discontinued.
WizKids WZK90057 Dungeons & Dragons Nolzurs Marvelous Unpainted Miniatures - Male Dragonborn Paladin Wave 12 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WZK90057
- Zoro #
- G003920890
- UPC #
- 634482900574
- Country of Origin
- China
Description
Dungeons & Dragons Nolzurs Marvelous Unpainted Miniatures
Wizkids is Releasing New Lines of Unpainted Miniatures Featuring your Favorite Heroes and Monsters from Both Dungeons & Dragons and Pathfinder. Dungeons & Dragons-Nolzur's Marvelous Miniatures Includes Bugbears, Orcs, Kobolds, and Displacer Beasts, Among Many Other Monster Manual Mainstays. Some of the Player Character Options are the Male Dwarf Fighter, The Female Human Monk and The Halfling Rogue in Both Male and Female.
Features- Male Dragonborn Paladin Wave 12
- Features Characters, Monsters, and Scenery from the Dungeons & Dragons Universe
- Little to No Assembly Required
- Primed and Ready to Paint
- Some Miniatures Include Translucent Parts
- Scale: 28 mm
- Material: Plastic
- Character Family: Fantasy
- Series: Nolzurs Marvelous Miniatures