This item is Discontinued.

This item is Discontinued.
WizKids WZK96046 Dungeons & Dragons IR Wild Shape & Polymorph Miniatures (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WZK96046
- Zoro #
- G703920749
- UPC #
- 634482960462
- Country of Origin
- China
Description
Dungeons & Dragons IR Wild Shape & Polymorph Miniatures
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Contents:- Giant Boar
- Tiger
- Rat
- Cat
- Giant Octopus
- Giant Toad
- Giant Scorpion
- Giant Shark
- Weight: 1.04 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov