Taper Roller Bearing-Cone, Single Row, ID 1.9685 x W 0.9446 in
- Mfr # JLM104946
- Zoro # G524972859
product price:Â
$
22.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JLM104946
- Zoro #
- G524972859
- UPC #
- -
- Country of Origin
- China
Description
JLM104946 is a single row open tapered roller bearing cone with a 1.9685 inch bore and 0.9446 inch cone width. Built with tapered rollers and a cone raceway to support radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The open cone design is commonly used in serviceable wheel-end applications where the cone and cup are installed together as matched tapered bearing components. Commonly used in automotive wheel hubs, truck wheel hubs, wheel bearing replacement, axle repair, and equipment hub assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: JLM104946 Series: Inch Tapered Roller Cone Inner Diameter (ID): 1.9685 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 0.9446 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Truck wheel hubs Wheel bearing replacement Axle repair Equipment hub assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.