3CUYD 8 x 4 x 2.5 ft. Dumpster In Bag
- Mfr # 176497
- Zoro # G403772723
product price:Â
$
60.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 176497
- Zoro #
- G403772723
- UPC #
- 895902002005
- Country of Origin
- China
- Item
- Dumpster In A Bag
Description
Features
- Dumpster In A Bag
- Holds Up To 3,300 lbs. Of Debris Or Waste, 3 CUYD Capacity
- 100% Virgin Polypropylene
- Flexible & Tear Resistant
- Fill At Your Convenience & Schedule A Pickup
- Consumers Are Encouraged Before Buying To Determine The Pickup Fee, Waste Must Comply With All Local Regulations.
- Size - 8 L x 4 W x 2.5 H ft.
- Dimension - 22 x 18 x 2.4 in.
- Item weight - 6.9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.