QKLO146 Boiled Linseed Oil - 1 qt.;

  • Mfr # QKLO146
  • Zoro # G004148149
product price: 
$
43.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QKLO146
Zoro #
G004148149
UPC #
30192145159
Country of Origin
China

Description

A strictly pure oil heated to 240 deg. at which temperature moisture is entirely eliminated. It is uniform, light in color, clear and brilliant and has wonderful spreading, flowing and brushing qualities.

Klean-Strip Boiled Linseed Oil is a classic wood finish and natural protectant that is produced from the seed of the flax plant and processed so that it will dry faster than raw linseed oil. Boiled Linseed Oil protects and seals unfinished wood surfaces and produces a beautiful hand-rubbed finished on fine wood and antiques. A classic, natural wood finish Penetrates and protects Ideal for hand rubbed finishes Improves the flow and gloss of oil-based paint.

Features
  • A strictly pure oil heated to 240 deg
  • At which temperature moisture is entirely eliminated
  • It is uniform, light in color, clear and brilliant and has wonderful spreading, flowing and brushing qualities
Specifications
  • Height: 828 in.
  • Length: 525 in.
  • Width: 967 in.
  • Size: 1 qt.
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.