Shop WM HARVEY CO

17252B .75 in. X 520 in. PTFE Thread Seal Tape

  • Mfr # 17252B
  • Zoro # G104136947

product price: 
$
23.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17252B
Zoro #
G104136947
UPC #
78864172522
Country of Origin
China

Description

  • Pipe seal tape
  • Made of virgin White PTFE
  • Tolerates -400°F to 500°F
  • Provides a strong tight seal for any threaded joint
  • Permits easy disassembly
  • 3/4" x 520"
  • Length: 2
  • Width: 2
  • Height: 1.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.