
3 inch (72mm) W, 7 Mil, Paper, 12 PK
Mfr # WOD DCPT15WBA-03000-12-36-WHI
Zoro # G815070936
product price:Â $198.99
/pk 12, $16.58/ea
Free Shipping & Returns
Key Features
Tape Color
White
Imperial Tape Width
3 inch (72mm)
Tape Thickness
7 Mil
Tape Backing Material
Paper
Tape Adhesive
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD DCPT15WBA-03000-12-36-WHI
Zoro #
G815070936
UPC #
-
Country of Origin
Germany
Dimensions
Imperial Tape Width
3 inch (72mm)
Tape Thickness
7 Mil
Details
Tape Color
White
Tape Backing Material
Paper
Tape Adhesive
Rubber
Description
to Bond on All Materials Even Foams and PE Films
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.