
Double Sided Ultra High Bond Tape, Clear: 31.5in x 36yds
Mfr # WOD DCFAUHB40C-35400-LOG-36-CLE
Zoro # G315070740
product price:Â $1,526.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Color
Clear
Imperial Tape Width
35.4 inch
Tape Backing Material
Foam
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD DCFAUHB40C-35400-LOG-36-CLE
Zoro #
G315070740
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Imperial Tape Width
35.4 inch
Tape Thickness
59 Mil
Details
Tape Color
Clear
Tape Backing Material
Foam
Tape Adhesive
Acrylic
Description
for Manufacturing Laminated and Hurricane Safety Impact Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.