
General Purpose Grade Adhesive Transfer Tape: 1.5 in. x 110 yds, 24PK
Mfr # WOD ATT27A-01500-24-110-CLE
Zoro # G415067985
product price:Â $445.99
/pk 24, $18.58/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1.5 inch (36mm)
Tape Thickness
2 Mil
Material
Glass Stabilized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD ATT27A-01500-24-110-CLE
Zoro #
G415067985
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
1.5 inch (36mm)
Tape Thickness
2 Mil
Details
Tape Color
Clear
Material
Glass Stabilized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.