
Retroreflective Tape with ReflectiveStripe Red-White: 1 in. x 50 yds, 36PK
Mfr # WOD RT5DOT-S6-01000-36-50-RW
Zoro # G815067981
product price:Â $3,540.99
/pk 36, $98.36/ea
Free Shipping & Returns
Key Features
Color
6" Red/6" White
Width
1 inch
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD RT5DOT-S6-01000-36-50-RW
Zoro #
G815067981
UPC #
-
Country of Origin
United States
Dimensions
Width
1 inch
Thickness
8 Mil
Details
Color
6" Red/6" White
Material
Polymeric
Adhesive Material
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.