RTCS3 Commercial Grade Reflective Tape Stripe Safety Blue-White: 2 in. x 50 yds, 24PK

  • Mfr # WOD RTCS3-02000-24-50-BW

  • Zoro # G015067859


product price:  $639.99
/pk 24, $26.67/ea
Free Shipping & Returns

Key Features

Color
Blue & White
Width
2 inch
Thickness
6.8 Mil
Material
Polyester
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD RTCS3-02000-24-50-BW
Zoro #
G015067859
UPC #
-
Country of Origin
China

Dimensions

Width
2 inch
Thickness
6.8 Mil

Details

Color
Blue & White
Material
Polyester
Adhesive Material
Acrylic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.