
RTCS3 Commercial Grade Reflective Tape Stripe Safety Blue-White: 3 in. x 10 yds, 16PK
Mfr # WOD RTCS3-03000-16-10-BW
Zoro # G415067824
product price:Â $137.99
/pk 16, $8.62/ea
Free Shipping & Returns
Key Features
Color
Blue & White
Width
3 inch
Thickness
3.7 Mil
Material
Polyester
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD RTCS3-03000-16-10-BW
Zoro #
G415067824
UPC #
-
Country of Origin
China
Dimensions
Width
3 inch
Thickness
3.7 Mil
Details
Color
Blue & White
Material
Polyester
Adhesive Material
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.