
RTCS3 Commercial Grade Reflective Tape Stripe Safety Red-White: 1 in. x 10 yds, 48PK
Mfr # WOD RTCS3-01000-48-10-RW
Zoro # G315068013
product price:Â $156.99
/pk 48, $3.27/ea
Free Shipping & Returns
Key Features
Color
Red & White
Width
1 inch
Thickness
3.7 Mil
Material
Polyester
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD RTCS3-01000-48-10-RW
Zoro #
G315068013
UPC #
-
Country of Origin
China
Dimensions
Width
1 inch
Thickness
3.7 Mil
Details
Color
Red & White
Material
Polyester
Adhesive Material
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.