Shop WOD TAPE

VTC365 Vinyl Pinstriping Floor Marking Tape 49 in. x 36 yds. Purple

  • Mfr # WOD VTC365-49000-LOG-36-PUR
  • Zoro # G815082595

product price: 
$
119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WOD VTC365-49000-LOG-36-PUR
Zoro #
G815082595
UPC #
-
Country of Origin
United States

Description

Pinstriping Marking Floor Splicing Vinyl Tape
Product Description
WOD VTC365 Colored Vinyl Tape Product is of superior quality and with a long shelf-life. Tape has inwrite-onin capability. It provides a very effective vapor and moisture barrier. It is highly conformable and resistant to aging, sun, water, fungus, bacteria, oil, acids, alkalies and corrosive chemicals. It provides good abrasion, impact and rupture resistance. Vinyl Tape is also known as Dance Floor Tape, Marley Tape, or Splice Tape. Tape is Available in 13 OSHA Colors Yellow - White - Black - Clear - Red - Orange - Light Blue - Dark Blue - Gray - Purple - Emerald Green - Kelly Green - Brown. Rainbow Pack Includes Black - Brown - Dark Blue - Emerald Green - Gray - Kelly Green - Light Blue - Red - Orange - Purple - White - Yellow Product Applications Color coding Lane marking i.e. school gym floors all kind Identify hazardous or restricted areas Marking tape for product during manufacturing process Decorating Striping on vehicles, Sporting equipment, & Boats Masking for hard chrome plating & anodizing Harness and pipe wrapping Duct and joint sealing Outlining designs on corn hole boards Use these white board tape lines for pin-striping, draping, charts, graphs, presentations, layouts, signs, hobbies, models, artwork. Technical Properties Adhesive: Synthetic Rubber How are adhesives different? Carrier/Backing: soft polyvinyl chloride SPVC film Thickness: 5.2 mils carrier, adhesive What is mil thickness? Adhesion: 18 ounces per inch to stainless steel test panel Tensile Strength: 14 pounds per inch longitudinal Service/Operating Temperature: up to 140°F Elongation: 150% Core: 3in Diameter Additional Information Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.