
Revolving Punch Pliers, Heavy Duty Industrial 9 in 230 MM2.5/3.5/4/4.5/5 MM
Mfr # 105195
Zoro # G121849325
product price:Â $10.99
/eaKey Features
Overall Length
9 in
Material
Steel
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
105195
Zoro #
G121849325
UPC #
-
Country of Origin
China
Dimensions
Overall Length
9 in
Details
Item
Punch Pliers
Material
Steel
Color
Orange
Description
Wokin 105195 Revolving Punch Pliers, Heavy Duty Industrial 9 in 230 MM..2.5/3.5/4/4.5/5 MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.