This item is Discontinued.

Wolf Mattress Wolf Mattress OTR3-1050 Tranquility Pillow Top Mattress; Queen Size OTR3-1050

This item is Discontinued.

Wolf Mattress

Wolf Mattress OTR3-1050 Tranquility Pillow Top Mattress; Queen Size (Discontinued)

Mfr # OTR3-1050
Zoro # G503797824
UPC # 632646012590
Country of Origin China
Category Pillows
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OTR3-1050
Zoro #
G503797824
UPC #
632646012590
Country of Origin
China

Description

You'll love the grandeur and plush luxury of the Wolf Tranquility Box Top Wrapped Coil with Visco Foam Mattress especially at bedtime. Featuring foam and innerspring construction, this mattress is composed of visco, urethane, and convoluted foams for extra plush comfort. For added support, There is a center third posture pad specifically for middle support as well as pressure relieving comfort from the stretch knit quilt. This mattress also features a pillow top and 12-inch mattress thickness. This product was designed and manufactured by Wolf Corporation. Creating Sweet Dreams . Foam encased mattress that comes compressed, rolled and boxed for easy and easy installation.

Features
  • Tranquility Pillow Top Mattress
  • Made in the USA
Specifications
  • Size: Queen
  • Dimension: 12" H x 60" W x 80" L
  • Weight: 59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.