This item is Discontinued.

Wolo Wolo 402 Air Max Air Horn W44-402

This item is Discontinued.

Wolo

Wolo 402 Air Max Air Horn (Discontinued)

Mfr # W44-402
Zoro # G804018734
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W44-402
Zoro #
G804018734
UPC #
-
Country of Origin
China

Description

Features
  • Air powered very loud, perfect for all 12 volt vehicles
  • Kit has two durable black plastic trumpets and our new compact maintenance free compressor
  • Horn will give many years of dependable service
  • Comes complete with all needed mounting hardware, easily installs in any vehicle
  • Sound type - Dual tone
  • Shape - Round trumpet
  • Length - 8-1/2 in.
  • Sound level (db) - 120 decibels
  • Low tone frequency (hz) - 620 hertz
  • High tone frequency (hz) - 740 hertz
  • Volt rating - 12 volt
  • Finish - Polished
  • Color - Black
  • Material - Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.